Motion
W5125039.00

GROVE GEAR
W5125039.00

Right Angle Worm Gear Speed Reducer - 61:1 Ratio, IEC 63B14 Frame
MI ITEM #19053700
MFR #W5125039.00
List Price$891.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5125039.00

Right Angle Worm Gear Speed Reducer - 61:1 Ratio, IEC 63B14 Frame
MI ITEM #19053700
MFR #W5125039.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$891.45/each for your price

Overview

Mfr description
W5125039.00 FHMQ512-61-HR-1EC63/B14-14MM

Specifications

  • Ratio
    61:1
  • NEMA / IEC Frame Size
    IEC 63B14
  • Manufacturer Reducer Size
    512
  • Manufacturer Catalog Number
    FHMQ512-61-HR-1EC63/B14-14 mm
  • Weight
    8 lbs, 3.629 kg
  • Nominal Ratio
    61:1
  • Bore Diameter
    0.5510 in, 14 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text