Motion
W5180046.00

GROVE GEAR
W5180046.00

Right Angle Worm Gear Speed Reducer - 37:1 Ratio, 56C Frame
MI ITEM #19053710
MFR #W5180046.00
List Price$1,114.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5180046.00

Right Angle Worm Gear Speed Reducer - 37:1 Ratio, 56C Frame
MI ITEM #19053710
MFR #W5180046.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,114.89/each for your price

Overview

Mfr description
W5180046.00 BMQ518-37-R-56

Specifications

  • Ratio
    37:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    518
  • Manufacturer Catalog Number
    BMQ518-37-R-56
  • Weight
    7 lbs, 3.175 kg
  • Nominal Ratio
    37:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought