Motion
W5180048.00

GROVE GEAR
W5180048.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.7700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output, 56C Frame
Mi Item #19053711
MFR #W5180048.00
Price$985.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5180048.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.7700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output, 56C Frame
Mi Item #19053711
MFR #W5180048.00

Mfr description
W5180048.00 BMQ518-60-R-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$985.03/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    518
  • Center Distance
    1.7700 in
  • Housing Height
    4.7600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    518
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    442 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    0.7500 in
  • Overhung Load
    405 lbs
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Shipping Dimensions Height
    10.5000 in
  • Shipping Dimensions Length
    10.6900 in
  • Shipping Dimensions Width
    9.0600 in
  • Weight
    7 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.363 hp
  • Horsepower Rating Normal Duty
    0.363 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    BMQ518-60-R-56
  • Max Input Horsepower
    0.363 hp
  • Mounting Type
    Base
  • Output
    0.203 hp;0.151 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    405 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    442 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)