Motion
W5180079.00

GROVE GEAR
W5180079.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 70:1 Ratio, 1.7700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
Mi Item #19053716
MFR #W5180079.00
Price$1,114.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5180079.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 70:1 Ratio, 1.7700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
Mi Item #19053716
MFR #W5180079.00

Mfr description
W5180079.00 HMQ518-70-H-56-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,114.06/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in, 19.05 mm
  • Case Size
    518
  • Center Distance
    1.7700 in
  • Housing Height
    4.7600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    518
  • Maximum Output RPM
    25 rpm
  • Maximum Output Torque
    278 in/lb;31.41 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    70:1
  • Output Size
    0.7500 in
  • Ratio
    70:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Weight
    6 lbs, 2.72 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Unpainted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.204 hp
  • Horsepower Rating Normal Duty
    0.204 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    HMQ518-70-H-56-12
  • Max Input Horsepower
    0.204 hp
  • Mounting Type
    Shaft
  • Output
    0.11 hp;0.082 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    278 in-lbs;31.41 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)