Motion
W5180080.00

GROVE GEAR
W5180080.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 102:1 Ratio, 1.7700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053717
MFR #W5180080.00
List Price$1,079.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5180080.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 102:1 Ratio, 1.7700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053717
MFR #W5180080.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,079.51/each for your price

Overview

Mfr description
W5180080.00 HMQ518-102-H-56-12

Specifications

  • Center Distance
    1.7700 in
  • Reduction
    Single Reduction
  • Ratio
    102:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.144 hp
  • Horsepower Rating Normal Duty
    0.144 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    261 in/lb;29.489 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Height
    4.7600 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    Bravo
  • Manufacturer Reducer Size
    518
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    HMQ518-102-H-56-12
  • Weight
    6 lbs
  • Horsepower
    0.144 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    102:1
  • Output
    0.07 hp;0.052 kw
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    261 in-lbs;29.489 Nm
  • Bore Diameter
    0.7500 in, 19.05 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought