Motion
W5180142.MF

GROVE GEAR
W5180142.MF

Right Angle Worm Gear Speed Reducer - 14:1 Ratio, IEC 71 B14 Frame
MI ITEM #19053719
MFR #W5180142.MF
List Price$1,114.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5180142.MF

Right Angle Worm Gear Speed Reducer - 14:1 Ratio, IEC 71 B14 Frame
MI ITEM #19053719
MFR #W5180142.MF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,114.89/each for your price

Overview

Mfr description
W5180142.MF BMQ518-14-R-IEC71B14-18

Specifications

  • Ratio
    14:1
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 71 B14
  • Manufacturer Reducer Size
    518
  • Mounting Type
    B14 Flange
  • Manufacturer Catalog Number
    BMQ518-14-R-IEC71B14-18
  • Weight
    7 lbs, 3.175 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    14:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought