Motion
W5180170.MD

GROVE GEAR
W5180170.MD

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, IEC 63B14 Frame
MI ITEM #19053720
MFR #W5180170.MD
List Price$1,079.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5180170.MD

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, IEC 63B14 Frame
MI ITEM #19053720
MFR #W5180170.MD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,079.51/each for your price

Overview

Mfr description
W5180170.MD HMQ518-07-H-IEC63B14-18MM

Specifications

  • Ratio
    7:1
  • Output Bore Type
    Hollow Bore
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 63B14
  • Manufacturer Reducer Size
    518
  • Manufacturer Catalog Number
    HMQ518-07-H-IEC63B14-18 mm
  • Weight
    6 lbs, 2.72 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    7:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought