Motion
W5185073.00

GROVE GEAR
W5185073.00

Right Angle Worm Gear Speed Reducer - 21:1 Ratio, IEC 71B5 Frame
MI ITEM #19053732
MFR #W5185073.00
List Price$1,145.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5185073.00

Right Angle Worm Gear Speed Reducer - 21:1 Ratio, IEC 71B5 Frame
MI ITEM #19053732
MFR #W5185073.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,145.85/each for your price

Overview

Mfr description
W5185073.00 FHMQ518-21-HL-IEC71/B5-18MM

Specifications

  • Ratio
    21:1
  • NEMA / IEC Frame Size
    IEC 71B5
  • Manufacturer Reducer Size
    18
  • Mounting Type
    B5 Flange
  • Manufacturer Catalog Number
    FHMQ518-21-HL-IEC71/B5-18 mm
  • Weight
    7 lbs, 3.18 kg
  • Nominal Ratio
    21:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text