Motion
W5185085.00

GROVE GEAR
W5185085.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19053734
MFR #W5185085.00
List Price$1,103.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5185085.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio
MI ITEM #19053734
MFR #W5185085.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,103.93/each for your price

Overview

Mfr description
W5185085.00 FH518-60-HR-12

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    518
  • Manufacturer Catalog Number
    FH518-60-HR-12
  • Weight
    6 lbs, 2.72 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text