Motion
W5185112.00

GROVE GEAR
W5185112.00

Right Angle Worm Gear Speed Reducer - 37:1 Ratio, IEC 71B14 Frame
MI ITEM #19053739
MFR #W5185112.00
List Price$1,201.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5185112.00

Right Angle Worm Gear Speed Reducer - 37:1 Ratio, IEC 71B14 Frame
MI ITEM #19053739
MFR #W5185112.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,201.17/each for your price

Overview

Mfr description
W5185112.00 TMQ518-37-L-IEC71B14-18MM

Specifications

  • Ratio
    37:1
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 71B14
  • Manufacturer Reducer Size
    518
  • Manufacturer Catalog Number
    TMQ518-37-L-IEC71B14-18 mm
  • Weight
    9 lbs, 4.082 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    37:1
  • Bore Diameter
    0.7090 in, 18 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought