Motion
W5200005.00

GROVE GEAR
W5200005.00

Right Angle Worm Gear Speed Reducer - 26:1 Ratio
MI ITEM #19053742
MFR #W5200005.00
List Price$1,485.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5200005.00

Right Angle Worm Gear Speed Reducer - 26:1 Ratio
MI ITEM #19053742
MFR #W5200005.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,485.26/each for your price

Overview

Mfr description
W5200005.00 B520-26-L

Specifications

  • Ratio
    26:1
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    26
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    B520-26-L
  • Weight
    9 lbs
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    26:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought