Overview
Mfr description
W5200037.00 BMQ520-18-L-56
Specifications
- Ratio18:1
- NEMA / IEC Frame Size56
- Manufacturer Reducer Size520
- Manufacturer Catalog NumberBMQ520-18-L-56
- Weight9 lbs
- Nominal Ratio18:1
- Case Size520
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data