Motion
W5200038.00

GROVE GEAR
W5200038.00

Right Angle Worm Gear Speed Reducer - 26:1 Ratio, 56 Frame
MI ITEM #19053746
MFR #W5200038.00
List Price$1,541.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5200038.00

Right Angle Worm Gear Speed Reducer - 26:1 Ratio, 56 Frame
MI ITEM #19053746
MFR #W5200038.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,541.82/each for your price

Overview

Mfr description
W5200038.00 BMQ520-26-L-56

Specifications

  • Ratio
    26:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    BMQ520-26-L-56
  • Weight
    9 lbs, 4.08 kg
  • Nominal Ratio
    26:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text