Motion
W5200133.MV

GROVE GEAR
W5200133.MV

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, IEC 80B14 Frame
MI ITEM #19053756
MFR #W5200133.MV
List Price$1,876.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5200133.MV

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, IEC 80B14 Frame
MI ITEM #19053756
MFR #W5200133.MV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,876.10/each for your price

Overview

Mfr description
W5200133.MV BMQ520-07-L-IEC80B14-25MM

Specifications

  • Ratio
    7:1
  • NEMA / IEC Frame Size
    IEC 80B14
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    BMQ520-07-L-IEC80B14-25 mm
  • Weight
    9 lbs, 4.082 kg
  • Nominal Ratio
    7:1
  • Shaft Diameter
    1.7500 in
  • Gearbox Component Type
    Gearbox
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text