Motion
W5200177.MV

GROVE GEAR
W5200177.MV

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, Solid Shaft Input, Hollow Output, 25 mm Output Size, Hollow Output, IEC 80B14 Frame
MI ITEM #19053760
MFR #W5200177.MV
Price$1,333.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5200177.MV

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, Solid Shaft Input, Hollow Output, 25 mm Output Size, Hollow Output, IEC 80B14 Frame
MI ITEM #19053760
MFR #W5200177.MV

Mfr description
W5200177.MV HMQ520-7-H-IEC80B14-25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,333.71/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Case Size
    520
  • Manufacturer Reducer Size
    520
  • NEMA / IEC Frame Size
    IEC 80B14
  • Nominal Ratio
    7:1
  • Output Size
    25 mm
  • Ratio
    7:1
  • Weight
    7 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum Alloy
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    HMQ520-7-H-IEC80B14-25 mm
  • Mounting Type
    Universal
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Nitrile
  • Style
    IEC Flange
  • Torque Arm Kit
    Optional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)