Motion
W5200178.ME

GROVE GEAR
W5200178.ME

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, Solid Shaft Input, Hollow Output, 25 mm Output Size, Hollow Output, IEC 71B5 Frame
MI ITEM #19053761
MFR #W5200178.ME
List Price$1,292.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5200178.ME

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, Solid Shaft Input, Hollow Output, 25 mm Output Size, Hollow Output, IEC 71B5 Frame
MI ITEM #19053761
MFR #W5200178.ME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,292.35/each for your price

Overview

Mfr description
W5200178.ME HMQ520-10-H-IEC71/B5-25MM

Specifications

  • Ratio
    10:1
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    25 mm
  • Output Direction
    Hollow
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 71B5
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    HMQ520-10-H-IEC71/B5-25 mm
  • Weight
    7 lbs, 3.175 kg
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Bore Diameter
    0.9840 in, 25 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought