Motion
W5200178.MG

GROVE GEAR
W5200178.MG

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, IEC 80B5 Frame
MI ITEM #19053763
MFR #W5200178.MG
List Price$1,488.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5200178.MG

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, IEC 80B5 Frame
MI ITEM #19053763
MFR #W5200178.MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,488.74/each for your price

Overview

Mfr description
W5200178.MG HMQ520-10-H-IEC80B5-25MM

Specifications

  • Ratio
    10:1
  • Output Bore Type
    Hollow Bore
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 80B5
  • Manufacturer Reducer Size
    520
  • Mounting Type
    B5 Flange
  • Manufacturer Catalog Number
    HMQ520-10-H-IEC80B5-25 mm
  • Weight
    7 lbs, 3.175 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    10:1
  • Shaft Diameter
    1.7500 in
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text