Motion
W5200180.MV

GROVE GEAR
W5200180.MV

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, IEC 80B14 Frame
MI ITEM #19053767
MFR #W5200180.MV
List Price$1,488.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5200180.MV

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, IEC 80B14 Frame
MI ITEM #19053767
MFR #W5200180.MV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,488.74/each for your price

Overview

Mfr description
W5200180.MV HMQ520-18-H-IEC80B14-25MM

Specifications

  • Ratio
    18:1
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 80B14
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    HMQ520-18-H-IEC80B14-25 mm
  • Shipping Dimensions Height
    12.0000 in
  • Shipping Dimensions Length
    10.5000 in
  • Shipping Dimensions Width
    12.0000 in
  • Weight
    7 lbs
  • Input Style
    IEC Flange
  • Nominal Ratio
    18:1
  • Bore Diameter
    25 mm
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought