Motion
W5200186.MF

GROVE GEAR
W5200186.MF

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, IEC 71B14 Frame
MI ITEM #19053770
MFR #W5200186.MF
List Price$1,488.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5200186.MF

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, IEC 71B14 Frame
MI ITEM #19053770
MFR #W5200186.MF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,488.74/each for your price

Overview

Mfr description
W5200186.MF HMQ520-80-H-IEC71B14-25MM

Specifications

  • Ratio
    80:1
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 71B14
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    HMQ520-80-H-IEC71B14-25 mm
  • Weight
    7 lbs, 3.175 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    80:1
  • Shaft Diameter
    1.7500 in
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text