Motion
W5202103.00

GROVE GEAR
W5202103.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1591:1 Ratio, 1.9700 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19053772
MFR #W5202103.00
List Price$2,656.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5202103.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1591:1 Ratio, 1.9700 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19053772
MFR #W5202103.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,656.68/each for your price

Overview

Mfr description
W5202103.00 DMQ520-1591-R1-56

Specifications

  • Center Distance
    1.9700 in
  • Reduction
    Double Reduction
  • Ratio
    1591:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.056 hp
  • Horsepower Rating Normal Duty
    0.056 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    799 in/lb;90.275 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Height
    7.3000 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    Bravo
  • Manufacturer Reducer Size
    520
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    DMQ520-1591-R1-56
  • Weight
    15 lbs, 6.804 kg
  • Horsepower
    0.056 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    1591:1
  • Output
    0.014 hp;0.01 kw
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    799 in-lbs;90.275 Nm
  • Bore Diameter
    1.0000 in
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text