Motion
W5202528.00

GROVE GEAR
W5202528.00

Right Angle Worm Gear Speed Reducer - 260:1 Ratio, 56C Frame
MI ITEM #19053774
MFR #W5202528.00
List Price$2,599.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5202528.00

Right Angle Worm Gear Speed Reducer - 260:1 Ratio, 56C Frame
MI ITEM #19053774
MFR #W5202528.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,599.19/each for your price

Overview

Mfr description
W5202528.00 DHMQ520-260-H1-56-16

Specifications

  • Ratio
    260:1
  • Style
    NEMA C-Face
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    DHMQ520-260-H1-56-16
  • Weight
    13 lbs, 5.9 kg
  • Input Style
    C-Face
  • Nominal Ratio
    260:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text