Motion
W5205052.00

GROVE GEAR
W5205052.00

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 56 Frame
MI ITEM #19053779
MFR #W5205052.00
List Price$1,572.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5205052.00

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 56 Frame
MI ITEM #19053779
MFR #W5205052.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,572.77/each for your price

Overview

Mfr description
W5205052.00 RHMQ520-18-H-56-25MM

Specifications

  • Ratio
    18:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    RHMQ520-18-H-56-25 mm
  • Weight
    7 lbs
  • Nominal Ratio
    18:1
  • Shaft Diameter
    25 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text