Motion
W5205059.MD

GROVE GEAR
W5205059.MD

Right Angle Worm Gear Speed Reducer - 90:1 Ratio, IEC 63B14 Frame
Mi Item #19053780
MFR #W5205059.MD
Price$2,733.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5205059.MD

Right Angle Worm Gear Speed Reducer - 90:1 Ratio, IEC 63B14 Frame
Mi Item #19053780
MFR #W5205059.MD

Mfr description
W5205059.MD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,733.24/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in, 25 mm
  • Case Size
    520
  • Manufacturer Reducer Size
    520
  • NEMA / IEC Frame Size
    IEC 63B14
  • Nominal Ratio
    90:1
  • Ratio
    90:1
  • Weight
    14 lbs

Details

  • Gearbox Component Type
    Speed Reducer
  • Input Style
    IEC Flange
  • Manufacturer Catalog Number
    DFHMQ520-903-HR5-IEC63/B14-25 mm
  • Mounting Type
    B14 Flange
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Style
    IEC Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)