Motion
W5205081.00

GROVE GEAR
W5205081.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
MI ITEM #19053783
MFR #W5205081.00
List Price$1,572.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5205081.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
MI ITEM #19053783
MFR #W5205081.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,572.77/each for your price

Overview

Mfr description
W5205081.00 FHMQ520-10-HL-56-16

Specifications

  • Ratio
    10:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    520
  • Manufacturer Catalog Number
    FHMQ520-10-HL-56-16
  • Weight
    8 lbs, 3.629 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text