Motion
W5205122.00

GROVE GEAR
W5205122.00

Right Angle Worm Gear Speed Reducer - 14:1 Ratio, 56 Frame
Mi Item #19053791
MFR #W5205122.00
Price$1,488.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5205122.00

Right Angle Worm Gear Speed Reducer - 14:1 Ratio, 56 Frame
Mi Item #19053791
MFR #W5205122.00

Mfr description
W5205122.00 FLHMQ520-14-HL-56-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,488.29/each

Specifications

Dimensions

  • Case Size
    520
  • Manufacturer Reducer Size
    520
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Weight
    9 lbs, 4.08 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum Alloy
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    FLHMQ520-14-HL-56-16
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)