Motion
W5250036.00

GROVE GEAR
W5250036.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 2.4800 in Center Distance, C-Face Input, 0.6250 in Input Size, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19053798
MFR #W5250036.00
List Price$1,820.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250036.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 2.4800 in Center Distance, C-Face Input, 0.6250 in Input Size, 1.1250 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19053798
MFR #W5250036.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,820.55/each for your price

Overview

Mfr description
W5250036.00 BMQ525-15-L-56

Specifications

  • Center Distance
    2.4800 in
  • Reduction
    Single Reduction
  • Max Input Horsepower
    2.85 hp
  • Horsepower Rating Normal Duty
    2.85 hp
  • Input Type
    C-Face
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    1214 in/lb;137.164 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Height
    6.6900 in
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    Bravo
  • Mounting Type
    Base
  • Weight
    14 lbs
  • Horsepower
    2.85 hp
  • Input Style
    C-Face
  • Output
    2.25 hp
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    1214 in-lbs;137.164 Nm
  • Bore Diameter
    1.1250 in
  • Output Shaft
    Shaft
  • Overhung Load
    518 lbs
  • Gearbox Component Type
    Aluminum Single-Reduction Worm Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text