Motion
W5250041.00

GROVE GEAR
W5250041.00

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, 56 Frame
MI ITEM #19053799
MFR #W5250041.00
List Price$1,558.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250041.00

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, 56 Frame
MI ITEM #19053799
MFR #W5250041.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,558.66/each for your price

Overview

Mfr description
W5250041.00 BMQ525-45-L-56

Specifications

  • Ratio
    45:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    BMQ525-45-L-56
  • Weight
    14 lbs, 6.35 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    45:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text