Motion
W5250052.00

GROVE GEAR
W5250052.00

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, 56 Frame
MI ITEM #19053802
MFR #W5250052.00
List Price$1,820.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250052.00

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, 56 Frame
MI ITEM #19053802
MFR #W5250052.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,820.55/each for your price

Overview

Mfr description
W5250052.00 BMQ525-45-R-56

Specifications

  • Ratio
    45:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    BMQ525-45-R-56
  • Weight
    14 lbs, 6.35 kg
  • Nominal Ratio
    45:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text