Motion
W5250084.00

GROVE GEAR
W5250084.00

Right Angle Worm Gear Speed Reducer - 36:1 Ratio, 140 Frame
MI ITEM #19053808
MFR #W5250084.00
List Price$1,820.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250084.00

Right Angle Worm Gear Speed Reducer - 36:1 Ratio, 140 Frame
MI ITEM #19053808
MFR #W5250084.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,820.55/each for your price

Overview

Mfr description
W5250084.00 BMQ525-36-R-140

Specifications

  • Ratio
    36:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    BMQ525-36-R-140
  • Weight
    14 lbs, 6.35 kg
  • Nominal Ratio
    36:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought