Motion
W5250100.00

GROVE GEAR
W5250100.00

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 18 Frame
Mi Item #19053809
MFR #W5250100.00
Price$1,589.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250100.00

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 18 Frame
Mi Item #19053809
MFR #W5250100.00

Mfr description
W5250100.00 H525-07-H-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,589.36/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    18
  • Nominal Ratio
    7:1
  • Ratio
    7:1
  • Weight
    12 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum Alloy
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    H525-07-H-18
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)