Motion
W5250102.00

GROVE GEAR
W5250102.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 0.7500 in Input Size, Hollow Output
MI ITEM #19053810
MFR #W5250102.00
List Price$1,774.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250102.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 0.7500 in Input Size, Hollow Output
MI ITEM #19053810
MFR #W5250102.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,774.09/each for your price

Overview

Mfr description
W5250102.00 H525-15-H-18

Specifications

  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.85 hp
  • Horsepower Rating Normal Duty
    2.85 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Style
    Solid Shaft
  • Maximum Output Torque
    1214 in/lb;137.164 nm
  • Housing Material
    Aluminum alloy
  • Housing Length
    5.4300 in, 137.92 mm
  • Housing Width
    6.6900 in
  • Keyway Size
    3/16 x 1.5000 in
  • Service Factor
    1
  • Series
    Bravo
  • Length
    5.4300 in, 137.92 mm
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    H525-15-H-18
  • Weight
    12 lbs
  • Horsepower
    2.85 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    15:1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    1214 in-lbs;137.164 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    525
  • Width
    6.6900 in, 169.93 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought