Motion
W5250117.00

GROVE GEAR
W5250117.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 36:1 Ratio, 2.4800 in Center Distance, C-Face Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053815
MFR #W5250117.00
Price$1,751.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250117.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 36:1 Ratio, 2.4800 in Center Distance, C-Face Input, 0.6250 in Input Size, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053815
MFR #W5250117.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,751.95/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    525
  • Center Distance
    2.4800 in
  • Housing Height
    6.6900 in
  • Input Size
    0.6250 in
  • Keyway Size
    1/4 x 3.0000 in
  • Length
    6.6900 in, 169.93 mm
  • Manufacturer Reducer Size
    525
  • Maximum Output RPM
    49 rpm
  • Maximum Output Torque
    1281 in/lb;144.734 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    36:1
  • Output Size
    1.1250 in
  • Ratio
    36:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    12 lbs, 5.443 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    HMQ525-36-H-56-18
  • Max Input Horsepower
    1 hp
  • Mounting Type
    Shaft
  • Output
    1 hp;0.746 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1281 in-lbs;144.734 Nm

Overview

Mfr description
W5250117.00 HMQ525-36-H-56-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought