Motion
W5250120.00

GROVE GEAR
W5250120.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053816
MFR #W5250120.00
List Price$1,751.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250120.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053816
MFR #W5250120.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,751.95/each for your price

Overview

Mfr description
W5250120.00 HMQ525-80-H-56-18

Specifications

  • Center Distance
    2.4800 in
  • Reduction
    Single Reduction
  • Ratio
    80:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.63 hp
  • Horsepower Rating Normal Duty
    0.63 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    22 rpm
  • Maximum Output Torque
    1034 in/lb;116.826 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Height
    6.6900 in
  • Housing Length
    6.6900 in, 169.93 mm
  • Keyway Size
    1/4 x 2.0000 in, 6.35 x 50.80 mm
  • Service Factor
    1
  • Series
    Bravo
  • Manufacturer Reducer Size
    525
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    HMQ525-80-H-56-18
  • Weight
    12 lbs, 5.443 kg
  • Horsepower
    0.63 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    80:1
  • Output
    0.36 hp;0.268 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1034 in-lbs;116.826 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought