Motion
W5250127.00

GROVE GEAR
W5250127.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
Mi Item #19053820
MFR #W5250127.00
Price$1,808.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250127.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
Mi Item #19053820
MFR #W5250127.00

Mfr description
W5250127.00 HMQ525-30-H-140-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,808.00/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Shaft Diameter
    1.1250 in
  • Weight
    12 lbs

Details

  • Manufacturer Catalog Number
    HMQ525-30-H-140-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)