Motion
W5250129.00

GROVE GEAR
W5250129.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 45:1 Ratio, 140TC Frame
MI ITEM #19053821
MFR #W5250129.00
List Price$1,751.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250129.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 45:1 Ratio, 140TC Frame
MI ITEM #19053821
MFR #W5250129.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,751.95/each for your price

Overview

Mfr description
W5250129.00 HMQ525-45-H-140-18

Specifications

  • Reduction
    Single Reduction
  • Ratio
    45:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    140TC
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    HMQ525-45-H-140-18
  • Weight
    12 lbs, 5.443 kg
  • Nominal Ratio
    45:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought