Motion
W5250228.MW

GROVE GEAR
W5250228.MW

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, IEC 90B5 Frame
MI ITEM #19053823
MFR #W5250228.MW
List Price$1,751.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250228.MW

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, IEC 90B5 Frame
MI ITEM #19053823
MFR #W5250228.MW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,751.95/each for your price

Overview

Mfr description
W5250228.MW HMQ525-10-H-IEC90/B5-25MM

Specifications

  • Ratio
    10:1
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 90B5
  • Manufacturer Reducer Size
    525
  • Mounting Type
    B5 Flange
  • Manufacturer Catalog Number
    HMQ525-10-H-IEC90/B5-25 mm
  • Weight
    12 lbs, 5.443 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    10:1
  • Bore Diameter
    0.9840 in, 25 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought