Motion
W5250234.MV

GROVE GEAR
W5250234.MV

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, IEC 80B14 Frame
MI ITEM #19053828
MFR #W5250234.MV
List Price$1,751.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250234.MV

Right Angle Worm Gear Speed Reducer - 45:1 Ratio, IEC 80B14 Frame
MI ITEM #19053828
MFR #W5250234.MV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,751.95/each for your price

Overview

Mfr description
W5250234.MV HMQ525-45-H-IEC80B14-25MM

Specifications

  • Ratio
    45:1
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 80B14
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    HMQ525-45-H-IEC80B14-25 mm
  • Weight
    12 lbs, 5.443 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    45:1
  • Bore Diameter
    0.9840 in, 25 mm
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought