Motion
W5250236.MF

GROVE GEAR
W5250236.MF

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, IEC 71B14 Frame
MI ITEM #19053829
MFR #W5250236.MF
Price$1,808.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250236.MF

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, IEC 71B14 Frame
MI ITEM #19053829
MFR #W5250236.MF

Mfr description
W5250236.MF HMQ525-80-H-IEC71/B14-25MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,808.00/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in, 25 mm
  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    IEC 71B14
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Weight
    12 lbs, 5.443 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    IEC Flange
  • Manufacturer Catalog Number
    HMQ525-80-H-IEC71/B14-25 mm
  • Mounting Type
    B14 Flange
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Style
    IEC Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)