Motion
W5250236.MG

GROVE GEAR
W5250236.MG

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, IEC 80B5 Frame
MI ITEM #19053830
MFR #W5250236.MG
List Price$1,751.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5250236.MG

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, IEC 80B5 Frame
MI ITEM #19053830
MFR #W5250236.MG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,751.95/each for your price

Overview

Mfr description
W5250236.MG HMQ525-80-H-IEC80B5-25MM

Specifications

  • Ratio
    80:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    IEC 80B5
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    HMQ525-80-H-IEC80B5-25 mm
  • Weight
    12 lbs
  • Nominal Ratio
    80:1
  • Shaft Diameter
    25 mm
  • Output Shaft
    Hollow Bore
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought