Motion
W5252530.00

GROVE GEAR
W5252530.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053835
MFR #W5252530.00
List Price$2,864.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5252530.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56C Frame
MI ITEM #19053835
MFR #W5252530.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,864.64/each for your price

Overview

Mfr description
W5252530.00 DHMQ525-630-H1-56-18

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    DHMQ525-630-H1-56-18
  • Weight
    18 lbs, 8.165 kg
  • Nominal Ratio
    30:1
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text