Motion
W5252728.00

GROVE GEAR
W5252728.00

Right Angle Worm Gear Speed Reducer - 69.8:1 Ratio, 56C Frame
Mi Item #19053837
MFR #W5252728.00
Price$2,778.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5252728.00

Right Angle Worm Gear Speed Reducer - 69.8:1 Ratio, 56C Frame
Mi Item #19053837
MFR #W5252728.00

Mfr description
W5252728.00 DXHMQ525-69.8-H-56-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,778.23/each

Specifications

Dimensions

  • Case Size
    525
  • Manufacturer Reducer Size
    525
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    69.8:1
  • Ratio
    69.8:1
  • Weight
    17 lbs, 7.71 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    DXHMQ525-69.8-H-56-18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)