Motion
W5252733.00

GROVE GEAR
W5252733.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 207.9:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053839
MFR #W5252733.00
List Price$2,692.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5252733.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 207.9:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19053839
MFR #W5252733.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,692.08/each for your price

Overview

Mfr description
W5252733.00 DXHMQ525-207.9-H-56-18

Specifications

  • Center Distance
    2.4800 in
  • Reduction
    Double Reduction
  • Ratio
    207.9:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.359 hp
  • Horsepower Rating Normal Duty
    0.359 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    8 rpm
  • Maximum Output Torque
    1480 in/lb;167.2 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Height
    6.6900 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    Bravo
  • Manufacturer Reducer Size
    525
  • Torque Arm Kit
    Optional
  • Manufacturer Catalog Number
    DXHMQ525-207.9-H-56-18
  • Weight
    17 lbs, 7.71 kg
  • Horsepower
    0.359 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Nominal Ratio
    207.9:1
  • Output
    0.198 hp;0.148 kw
  • Shaft Diameter
    1.1300 in, 28.70 mm
  • Torque Rating (in-lb)
    1480 in-lbs;167.2 Nm
  • Bore Diameter
    1.1300 in, 28.70 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought