Motion
W5252734.00

GROVE GEAR
W5252734.00

Right Angle Worm Gear Speed Reducer - 309.5:1 Ratio, 56 Frame
MI ITEM #19053840
MFR #W5252734.00
List Price$2,692.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5252734.00

Right Angle Worm Gear Speed Reducer - 309.5:1 Ratio, 56 Frame
MI ITEM #19053840
MFR #W5252734.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,692.08/each for your price

Overview

Mfr description
W5252734.00 DXHMQ525-309.5-H-56-18

Specifications

  • Ratio
    309.5:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    DXHMQ525-309.5-H-56-18
  • Weight
    17 lbs, 7.71 kg
  • Nominal Ratio
    309.5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text