Motion
W5254007301.00

GROVE GEAR
W5254007301.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 369.6:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output, 56C Frame
MI ITEM #19053841
MFR #W5254007301.00
List Price$2,751.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5254007301.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 369.6:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output, 56C Frame
MI ITEM #19053841
MFR #W5254007301.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,751.82/each for your price

Overview

Mfr description
W5254007301.00 DXMQ525-369.6-L-56

Specifications

  • Center Distance
    2.4800 in
  • Reduction
    Double Reduction
  • Ratio
    369.6:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.236 hp
  • Horsepower Rating Normal Duty
    0.236 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    4.73 rpm
  • Maximum Output Torque
    1480 in/lb;167.2 nm
  • Housing Material
    Aluminum
  • Seal Material
    Nitrile
  • Housing Height
    6.6900 in
  • Keyway Size
    3/16 x 3/32 in
  • Series
    Bravo
  • Manufacturer Reducer Size
    525
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    DXMQ525-369.6-L-56
  • Weight
    19 lbs, 8.62 kg
  • Horsepower
    0.236 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    369.6:1
  • Output
    0.111 hp;0.083 kw
  • Shaft Diameter
    1.0000 in
  • Torque Rating (in-lb)
    1480 in-lbs;167.2 Nm
  • Bore Diameter
    1.1250 in
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text