Motion
W5255053.00

GROVE GEAR
W5255053.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 45:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #19053847
MFR #W5255053.00
Price$1,710.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5255053.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 45:1 Ratio, 2.4800 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 56C Frame
Mi Item #19053847
MFR #W5255053.00

Mfr description
W5255053.00 TMQ525-45-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,710.16/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    525
  • Center Distance
    2.4800 in
  • Housing Height
    7.8700 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    525
  • Maximum Output RPM
    39 rpm
  • Maximum Output Torque
    1182 in/lb;133.548 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    45:1
  • Output Size
    1.1250 in
  • Overhung Load
    855 lbs
  • Ratio
    45:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    17 lbs, 7.711 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.11 hp
  • Horsepower Rating Normal Duty
    1.11 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    TMQ525-45-L-56
  • Max Input Horsepower
    1.11 hp
  • Mounting Type
    Horizontal Base, Worm Over
  • Output
    0.73 hp;0.544 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3803.22 N, 855 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    1182 in-lbs;133.548 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)