Motion
W5255061.00

GROVE GEAR
W5255061.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 5.2500 in Center Distance, Hollow Output, 1.1250 in Output Size, Hollow Output, 56 Frame
MI ITEM #19053849
MFR #W5255061.00
List Price$1,862.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5255061.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 5.2500 in Center Distance, Hollow Output, 1.1250 in Output Size, Hollow Output, 56 Frame
MI ITEM #19053849
MFR #W5255061.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,862.57/each for your price

Overview

Mfr description
W5255061.00 THMQ525-15-H-56-18

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    15:1
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    525
  • Manufacturer Catalog Number
    THMQ525-15-H-56-18
  • Weight
    15 lbs, 6.804 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought