Overview
Mfr description
W5340045.00 BMQ534-52-L-56
Specifications
- Ratio52:1
- NEMA / IEC Frame Size56
- Manufacturer Reducer Size534
- Manufacturer Catalog NumberBMQ534-52-L-56
- Weight29 lbs
- Nominal Ratio52:1
- Case Size534
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data