Motion
W534005102.MY

GROVE GEAR
W534005102.MY

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, IEC 112B5 Frame
MI ITEM #19053854
MFR #W534005102.MY
List Price$3,105.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W534005102.MY

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, IEC 112B5 Frame
MI ITEM #19053854
MFR #W534005102.MY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,105.75/each for your price

Overview

Mfr description
W534005102.MY

Specifications

  • Ratio
    10:1
  • Style
    IEC Flange
  • NEMA / IEC Frame Size
    IEC 112B5
  • Manufacturer Reducer Size
    534
  • Manufacturer Catalog Number
    BMQ534-10-R-IEC100/112B5-35 mm
  • Weight
    29 lbs, 13.15 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    10:1
  • Shaft Diameter
    1.7500 in
  • Gearbox Component Type
    Gearbox
  • Case Size
    534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought