Motion
W5340150.00

GROVE GEAR
W5340150.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 28:1 Ratio, 0.8750 in Input Size, Hollow Output
MI ITEM #19053863
MFR #W5340150.00
List Price$3,021.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5340150.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 28:1 Ratio, 0.8750 in Input Size, Hollow Output
MI ITEM #19053863
MFR #W5340150.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,021.67/each for your price

Overview

Mfr description
W5340150.00 H534-28-H-24

Specifications

  • Reduction
    Single Reduction
  • Ratio
    28:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.37 hp
  • Horsepower Rating Normal Duty
    3.37 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Style
    Solid Shaft
  • Maximum Output Torque
    2528 in/lb;285.63 nm
  • Housing Material
    Aluminum alloy
  • Keyway Size
    3/16 x 1.5000 in
  • Service Factor
    1
  • Series
    Bravo
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    534
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    H534-28-H-24
  • Weight
    22 lbs, 9.979 kg
  • Horsepower
    3.37 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    28:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2528 in-lbs;285.63 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text