Motion
W5340175.00

GROVE GEAR
W5340175.00

Right Angle Worm Gear Speed Reducer - 38:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19053870
MFR #W5340175.00
List Price$2,568.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5340175.00

Right Angle Worm Gear Speed Reducer - 38:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Hollow Output, 140 Frame
MI ITEM #19053870
MFR #W5340175.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,568.08/each for your price

Overview

Mfr description
W5340175.00 HMQ534-38-H-140-24

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    38:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Quill Style
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Series
    Bravo
  • Manufacturer Reducer Size
    534
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    HMQ534-38-H-140-24
  • Weight
    24 lbs, 10.886 kg
  • Input Style
    Quill Style
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    38:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought